QC732-7.5-KEZT-B9-J1-DTG
Description
QC732-7.5KEZT-B9-J1-DTG SPEED REDUCER ; WORM 7.5:1 SGL RIGHT ANGLE
Part # QC732-7.5-KEZT-B9-J1-DTG
BDI # 21504385
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07
QC721-7.5KZT-B5-JX1-TG
Description
QC721-7.5KZT-B5-JX1-TG SPEED REDUCER ; 7.5:1 2.06" SHAFT CENTERS 56C FRAME
Part # QC721-7.5KZT-B5-JX1-TG
BDI # 21544593
Features
Mounting Frame:
56C
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.76
QC732-7.5-KEZT-B9-G1-DTG
Description
QC732-7.5KEZT-B9-G1-DTG
Part # QC732-7.5KEZT-B9-G1-DTG
BDI # 21504384
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
Not Available
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Klubersynth UH1-6-640 Lubricant | Standard Worm Over Mounting
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.07