EJMM3711T

COMPARE

EJMM3711T

Description
EJMM3711T ; 10HP 3490RPM 3PH 215JM 3729M

BALDOR-RELIANCE

Part # EJMM3711T

BDI # 127063

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 10HP
Other Features: Close Coupled Pump | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY