SCXT325C SCR CONV REDCR
Description
SCXT325C SCR CONV REDCR ; DOUBLE REDUCTION 24.71 RATIO SHAFT MOUNT
Part # 243526
BDI # 270953
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70.8
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
24.71:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
SCXT205 SCR CONV REDCR
Description
SCXT205 SCR CONV REDCR ; SINGLE REDUCTION 5.29 RATIO SHAFT MOUNT
Part # 352218
BDI # 276126
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
330.8
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
98.044
Nominal Center Distance - Inch:
3.86
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.14