Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
4.826
Face Width - Inch:
0.19
Pitch:
14 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 7/16
Global Part Number GPN:
665589
Pressure Angle:
20 Degree
F726-10-B7-J
Description
F726-10-B7-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE SINGLE
Part # 52019
BDI # 171532
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343648
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.44
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665775
Pressure Angle:
20 Degree