MP-23
Description
MP-23 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # 701863
BDI # 351926
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
6162
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
SF-35
Description
SF-35 FLANGE BEARING UNIT ; 2-3/16" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # 700460
BDI # 351869
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
12024
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
184
SFT-12C
Description
SFT-12C FLANGE BEARING UNIT ; 3/4" BORE 3-1/2" BOLT CIRCLE 2 HOLE
Part # 703523
BDI # 351882
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
30.96
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Flinger
Global Part Number GPN:
16800
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
90
RCI 115
Description
RCI 115 INSERT BEARING ; 1-15/16" BORE WID 3.939" OD ROLLER
Part # 550104
BDI # 356313
CRPS-PN16
Description
CRPS-PN16 PILLOW BLOCK BALL BEARING ; PN GOLD STAINLESS STEEL
Part # 710974
BDI # 357159
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.925
Other Features:
Single Row
Global Part Number GPN:
515812
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2