200H RIV
Description
200H RIV 10FT ROLLER CHAIN ; 200H CHAIN 2.5" PITCH 1 STRAND 10'/BOX
Part # 200HRB
BDI # 17166616
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
RS200H-1-CL
Description
RS200H-1-CL CHAIN LINK ; 2-1/2" P 1 STRAND COTT CONNECTING LINK
Part # 200HCL
BDI # 903360
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602765
Chain Series:
Heavy
Internal Special Features:
No
200 RIV 10FT
Description
200 RIV 10FT ROLLER CHAIN ; 2-1/2" P RIVITED 10FT BOX
Part # DRV-200Z-1R-10FT
BDI # 21487695
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Chain
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-200H-1 ROFF LINK P;D6111
Description
200H-1 ROFF LINK P ; D6111 ; ROLLER CHAIN OFFSET LINK
Part # G-1495-P
BDI # 20856542
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Two Pitch Offset Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
DMD-200H-1 CT CO LINK;D1095
Description
200H-1 CT CO LINK ; D1095 ; ROLLER CHAIN CONNECTING LINK
Part # C-3495CL-08-P
BDI # 20855888
Features
Roller Width - Inch:
1.5
Chain Pitch - Inch:
2.5
Chain Size:
200
Component:
Connecting Link
Roller Diameter - Millimeter:
39.675
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Chain Series:
Heavy
Internal Special Features:
No