50A40
Description
50A40 ROLLER CHAIN SPROCKET ; 5/8" P 40T 21/32" MIN PLAIN BORE A PLATE
Part # 50A40
BDI # 621182
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.966
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.316
Global Part Number GPN:
31742
Pitch Diameter - Millimeter:
202.33
Mounting Method:
Rough Bore
25B45
Description
25B45 ROLLER CHAIN SPROCKET ; 1/4" P 45T 1/2" MIN PLAIN BORE
Part # 25B45
BDI # 617898
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.584
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.725
Global Part Number GPN:
36094
Pitch Diameter - Millimeter:
91.034
Mounting Method:
Rough Bore
80B17
Description
80B17 ROLLER CHAIN SPROCKET ; 1" P 17T 1" MIN PLAIN BORE
Part # 80B17
BDI # 625195
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36368
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
4.826
Face Width - Inch:
0.19
Pitch:
14 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 7/16
Global Part Number GPN:
665589
Pressure Angle:
20 Degree
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
9.906
Face Width - Inch:
0.39
Pitch:
12 DP
Other Features:
Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665775
Pressure Angle:
20 Degree