40BS30 1 7/16
Description
40BS30 1 7/16 ROLLER CHAIN SPROCKET ; 1/2" P 30T 1-7/16" BORE
Part # 40BS30 1 7/16
BDI # 619805
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
34451
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
P30-8MGT-30
Description
P30-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083030
BDI # 1125613
Features
Pitch Diameter - Inch:
3.008
Flange Outside Diameter - Millimeter:
84.988
Inch - Metric:
Metric
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
76.403
Mounting Method:
Bushed
14MX-30S-68
Description
14MX-30S-68 SYNCHRONOUS PULLEY ; 68MM BELT W 14MM BELT PIT 14M-68
Part # 77196030
BDI # 1094892
Features
Pitch Diameter - Inch:
5.263
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
5.153
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
133.68
Mounting Method:
Bushed
50A30
Description
50A30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 21/32" MIN PLAIN BORE A PLATE
Part # 50A30
BDI # 621170
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
31732
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
50BS30 7/8
Description
50BS30 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS30 7/8
BDI # 621537
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Global Part Number GPN:
32948
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore