80BS8H 1

COMPARE

80BS8H 1

Description
80BS8H 1 SPROCKET ; 1IN BORE 8 TEETH 80 CHAIN NO

MARTIN SPROCKET & GR

Part # 80BS8H 1

BDI # 22370340

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 2.613

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.014
Pitch Diameter - Millimeter: 66.37
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY