Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
RS80-1-CL
Description
80 C/L CP CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80CL
BDI # 1405777
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
482239
Chain Series:
Standard
Internal Special Features:
No
80SS CP C/L
Description
80SS C/L CP CHAIN CONNECTING LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80SSCL
BDI # 904390
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Connecting Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602479
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
C2080H RIV 10FT
Description
C2080H RIV CONVEYING CHAIN ; C2080 2" PITCH RIVETED 10/BOX
Part # C2080HRB
BDI # 903719
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
2
Chain Size:
C2080
Component:
Chain
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
Number of Strands:
1
RS80H-1-OL
Description
80H O/L CHAIN OFFSET LINK ; 80 CHAIN 1" CHAIN PITCH COTTERED
Part # 80HOL
BDI # 903387
Features
Roller Width - Inch:
0.625
Chain Pitch - Inch:
1
Chain Size:
80
Component:
Offset Link
Roller Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Heavy
Global Part Number GPN:
602734