6919ZZ
Description
6919ZZ DEEP GROOVE BALL BEARING ; 95MM ID 130MM OD 18MM W
Part # 6919ZZ
BDI # 1209896
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259336
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
NU314EAT2XC3
Description
NU314EAT2XC3 CYLINDRICAL ROLLER BEARING ; 70MMX150MMX35MM
Part # NU314EAT2XC3
BDI # 1227176
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
453829
Number of Rows of Rollers:
Single Row