380 1OZ IDH 135423
Description
380 1OZ IDH 135423 INSTANT ADHESIVE ; 38050 BLACK COLOR MAX 380 1OZ
Part # 135423
BDI # 1055401
Features
Other Features:
Cyanoacrylate Technology | Room Temperature Cure | Rubber Toughened | Temperature Range -54 to 107 Deg C
Product Name And Type:
General Purpose Instant Adhesive
Container Type:
Bottle
Typical Use:
Small Gap | Multipurpose
Texture:
Viscous Liquid
Color:
Black
12M2T 220FT/REEL
Description
12M2TXREEL HYDRAULIC HOSE ; 3/4" HOSE ID 220'/REEL
Part # 70394
BDI # 1093015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.11
Outside Diameter - Millimeter:
28.194
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 4.8 Inch | Burst Pressure 9000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.65
Outside Diameter - Millimeter:
16.51
Other Features:
1 Braid of High Tensile Steel Wire
Typical Use:
High Pressure Hydraulic
Inside Diameter - Millimeter:
9.525
Color:
Black
XCP3-04X250RL 100R17
Description
XCP3-04X250RL 100R17 ; POR HYDRAULIC HOSE
Part # 20738196
BDI # 22083059
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.5
Outside Diameter - Millimeter:
12.7
Other Features:
1 Braid of High Tensile Steel Wire
Typical Use:
High Pressure Hydraulic
Inside Diameter - Millimeter:
6.35
Color:
Black
XCP5S-16X100CL
Description
XCP5S-16X100CL 100R13/856 R13 ; POR HYDRAULIC HOSE
Part # 20867500
BDI # 21529644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.52
Outside Diameter - Millimeter:
38.608
Other Features:
20400 PSI | 1400 Bar Burst Pressure | 4 Constant Pressure Spiral
Typical Use:
Very High Pressure Hydraulic
Inside Diameter - Millimeter:
25.4
Color:
Black