Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
ZKLN2052-2RS-XL
Description
ZKLN2052-2RS ; BALL SCREW SUPPORT BEARING
Part # ZKLN2052-2RS-XL
BDI # 1412274
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5206MFF
Description
MRC.5206MFF ANG CONTACT BALL BRG ; NON-RETURNABLE 30MMB 62MMOD 23.8MM WD
Part # MRC.5206MFF
BDI # 662813
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256126
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
0.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258260
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
5210CFF
Description
MRC.5210CFF ANG CONTACT BALL BRG ; NON-RETURNABLE 50MMB 90MMOD 30.2MM WD
Part # MRC.5210CFF
BDI # 662645
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256185
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)