Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258278
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
61804-2RS
Description
61804-2RS DEEP GROOVE RADIAL BALL BRG ; 20MM ID 32MMOD 7MM WD SR 2 SEAL 5 EA/PAK
Part # 61804-2RS
BDI # 1347842
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6002VVC3
Description
6002VVC3 DEEP GROOVE BALL BRG ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 6002VVC3
BDI # 1186065
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5884
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6004VVC3
Description
6004VVC3 DEEP GROOVE BALL BRG ; 20MM BOREX42MM ODX12MM W 1-ROW
Part # 6004VVC3
BDI # 1186086
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5869
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6907ZZ
Description
6907ZZ DEEP GROOVE BALL BRG ; 35MM BOREX55MM ODX10MM W 1-ROW
Part # 6907ZZ
BDI # 1413077
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5415
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No