YAS1 SGT
Description
YAS1 SGT PILLOW BLK BRG UNIT ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # YAS1 SGT
BDI # 1375458
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | High Base | Shaft Guarding Technology
Global Part Number GPN:
520083
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
VAK1 1/4S
Description
VAK1 1/4S PILLOW BLK BRG UNIT ; 1-1/4" BORE 1-9/16" BASE-CTR HGT 2 HOLE
Part # VAK1 1/4S
BDI # 1374426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
35.7
Other Features:
Single Row | Low Base
Global Part Number GPN:
520177
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TWN20
Description
TWN20 SUPER TWIN PILLOW BLOCK BEARING ; 1-1/4" BORE 4 BOLT ALUMINUM
Part # TWN20
BDI # 854486
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
66.675
Nominal Bolt Center Across Shaft - Millimeter:
88.9
Other Features:
No.10 Bolt | Each Sealed on One End | Length Thru Bore 2.625 Inch on Both Side
Self Aligning:
Yes
Housing Style:
4 Bolt Pillow Block
Housing Material:
Aluminum
Housing Configuration:
Closed Twin
Adjustable/Non-Adjustable:
Non-Adjustable