RS120-SS-1-CL
Description
120SS C/L CP CHAIN CONNECTING LINK ; 120 CHAIN 1-1/2" CHAIN PITCH COTTERED
Part # 120SSCL
BDI # 904398
Features
Roller Width - Inch:
1
Chain Pitch - Inch:
1.5
Chain Size:
120
Component:
Connecting Link
Roller Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602726
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
120BTB16
Description
120BTB16 ROLLER CHAIN SPROCKET ; BUSHED 120 CHAIN 16T B-HUB ONE SIDE
Part # 120BTB16
BDI # 615070
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31943
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Bushed