H60B15F X 3/4
Description
H60B15F X 3/4 ROLLER CHAIN SPROCKET ; 3/4" BORE KW 2SS W/HARDENED TEETH
Part # 60BS15HT 3/4
BDI # 916776
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
With 2 Set Screw
Global Part Number GPN:
39085
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.625
Length Thru Bore - Millimeter:
49.225
Length Thru Bore - Inch:
1.938
Outside Diameter - Millimeter:
66.675
Bore - Millimeter:
34.925
Bore - Inch:
1.375
Global Part Number GPN:
458878
Bushing Series:
B
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
6.813
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
1.813
Slot to Slot Distance - Millimeter:
173.05
Other Features:
Double Row | Wide Slot | Expansion | Trident Seal | With Set Screw
Global Part Number GPN:
674204
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
135.204
Length Thru Bore - Inch:
5.323
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions
6212/C3
Description
6212/C3 DEEP GROOVE BALL BRG ; 60MM BORE 110MM OD 22MM WD
Part # 6212/C3
BDI # 1416971
Features
Enclosure:
Open
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2431
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No