ZEF2207
Description
ZEF 2207 FLANGED BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 7561110
BDI # 18148065
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
555752
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
193
ZF5108
Description
ZF 5108 FLANGED BLOCK ROLLER BEARING ; 1-1/2" SHAFT DIA
Part # 7552190
BDI # 18147875
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.85
Nominal Bolt Circle Diameter Round - Inch:
5.5
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | With Set Screw
Global Part Number GPN:
554513
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
140
V215 HSB 2-7/8 VIVA 7392899
Description
V215 HSB 2-7/8 BORE HUB ; 3/4 X 3/8 KW 1SS STL
Part # 9650385
BDI # 18146410
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.5
Length Thru Bore - Millimeter:
63.5
Other Features:
Components May or May Not Intermix Among Brands | Reversible Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Elastomeric Coupling
Torque:
662Nm
10 HSB X 1.9375 STL OMEGA 7300366
Description
10 HSB X 1.9375 STL OMEGA 7300366 ; COUPLING HUB 1.9375
Part # 9650175
BDI # 18138430
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.65
Length Thru Bore - Millimeter:
47.625
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
82.55
Coupling Type:
Elastomeric Coupling
Torque:
1450In-Lbs
435-00017-02 NIHD SLV 2.94X4.38
Description
435-00017-02 BEARING SLEEVE ; NI-HARD 2-15/16
Part # 7200373
BDI # 19423052