40BS14HT 1/2
Description
40BS14HT 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS14HT 1/2
BDI # 619543
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
2.247
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.49
Other Features:
With 2 Set Screw
Global Part Number GPN:
32326
Pitch Diameter - Millimeter:
57.07
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
5.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.226
Global Part Number GPN:
570043
Pitch Diameter - Millimeter:
142.697
Mounting Method:
Rough Bore
50BS14HT 5/8
Description
50BS14HT 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 50BS14HT 5/8
BDI # 621287
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
32504
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore
D80ATB14H
Description
D80ATB14H ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D80ATB14H
BDI # 608015
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30392
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
62.713
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type E1F
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed