P144-14M-40-3020 HT250

COMPARE

P144-14M-40-3020 HT250

Description
P144-14M 3020 ; POR HT SPROCKET

DODGE

Part # 114471

BDI # 255545

Features

Pitch Diameter - Inch: 25.264
Inch - Metric: Metric
Outside Diameter - Inch: 25.154
Face Width - Millimeter: 54.102
Face Width - Inch: 2.13

Belt Pitch: 14 MM
Other Features: HT250 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 641.706
Mounting Method: Bushed
Belt Width - Millimeter: 40

Price Inventory : Available to order
Loading Price
QTY