P60-14MGT-170
Description
P60-14MGT-170 SYNCHRONOUS PULLEY ; 60GROVES 14MM P 170MM W
Part # 77117060
BDI # 1125815
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
281.102
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
179.324
Face Width - Inch:
7.06
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.924
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-3
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Triplex Type
Global Part Number GPN:
30791
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Pitch Diameter - Inch:
33.437
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.442
Other Features:
QD Bushing
Global Part Number GPN:
30421
Pitch Diameter - Millimeter:
849.3
Mounting Method:
Bushed
35BTB60
Description
35BTB60 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 35BTB60
BDI # 618897
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32035
Pitch Diameter - Millimeter:
182
Mounting Method:
Bushed