Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671757
Pressure Angle:
14.5
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
213.106
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter:
203.708
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Other Features:
QD Bushing
Global Part Number GPN:
31098
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Bushed
50BTB80
Description
50BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 50BTB80
BDI # 621935
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32161
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Bushed