60X78X9 HMSA7 R
Description
CRSEAL 60X78X9 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE
Part # 60X78X9 HMSA7 R
BDI # 1255624
Features
Housing Bore - Millimeter:
78
Nominal Width - Millimeter:
9
Housing Bore - Inch:
3.071
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608659
10766 / 1.063X2.062X0.25 CRW1 R
Description
CRSEAL 10766 / 1.063X2.062X0.25 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 10766
BDI # 1239011
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.063
Shaft Diameter - Millimeter:
27
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180852
13867 / 1.375X2.502X0.313 CRW1 V
Description
CRSEAL 13867 / 1.375X2.502X0.313 CRW1 V ; NON-RETURNABLE SGL LIP SEAL
Part # 13867
BDI # 1241851
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181933
19243 / 1.938X2.686X0.304 CRWA1 V
Description
CRSEAL 19243 / 1.938X2.686X0.304 CRWA1 V ; DBL LIP SEAL
Part # 19243
BDI # 1243346
Features
Housing Bore - Millimeter:
68.224
Nominal Width - Millimeter:
7.722
Housing Bore - Inch:
2.686
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183494
25077 / 2.5X3.623X0.5 HMSA16 R
Description
CRSEAL 25077 / 2.5X3.623X0.5 HMSA16 R ; NON-RETURNABLE DBL LIP SEAL
Part # 25077
BDI # 1248737
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
603643