452328 M2/W502
Description
452328 M2/W502 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 452328 M2/W502
BDI # 1265027
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Other Features:
Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
74539TD-2
Description
74539TD-20000 TPD RLR BEARING CONE ; NON RETURNABLE DOUBLE ROW 4-8 OD
Part # 74539TD-20000
BDI # 1350746
Features
Component:
Double Cone
Width - Millimeter:
123.825
Inch - Metric:
Inch
Bore - Millimeter:
136.525
Bore - Inch:
5.375
Other Features:
Tapered Bore
Global Part Number GPN:
646463
Precision Class:
Standard
Width - Inch:
4.875
Basic Number:
74539TD
23072 CC/W33
Description
23072 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23072 CC/W33
BDI # 1247331
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
39225DE-2
Description
39225DE-40287 TPD RLR BEARING CONE ; NON RETURNABLE DOUBLE ROW <4 OD
Part # 39225DE-40287
BDI # 1339061
Features
Component:
Double Cone
Width - Millimeter:
101.6
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Other Features:
Extended Small Rib
Global Part Number GPN:
649620
Precision Class:
Standard
Width - Inch:
4
Basic Number:
39225DE
Features
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Mounting Flange to Center of Bearing - Inch:
7.75
Bearing Included Yes/No:
Yes
Mounting Flange to Center of Bearing - Millimeter:
196.85
Series:
70
Inch - Metric:
Inch
Length - Millimeter:
330.2
Other Features:
12 Inch Conveyor Dia | Self Aligning Ball Bearing | Heavy Duty | Permanently Lubricated | Sealed | Mounted Inside the Trough
Length - Inch:
13