00112 ORING SPLICE KIT IDH 228171
Description
00112 IDH 228171 ORING SPLICE KIT
Part # 228171
BDI # 1055784
Features
Other Features:
Yellow | CFIA Approved
Product Name:
Repair Kit
LB 771 1LB BRSH TP IDH 135543
Description
LB 771 1LB BRSH TP IDH 135543 COMPND ; MPANTI SEIZ NICKL GRD 1LB BT
Part # 135543
BDI # 1055457
Features
Other Features:
General Purpose | Copper Free | Heavy Duty | High Temperature | Non Curing | Provides Long Life for Slow Speed Part | Brush Top Can
Container Type:
Can
Texture:
Paste
Color:
Gray
Product Name:
Anti-Seize
Product Type:
Nickel Grade
277 RED 50ML IDH 88448
Description
277 RED 50ML IDH 88448 THREADLOCKER ; 27731 277 50ML BOT
Part # 88448
BDI # 1056866
Features
Other Features:
Anaerobic Technology | Viscosity 7000 CP | Torque Breakaway 275; Prevailing 275 In-Lbs
Container Type:
Bottle
Typical Use:
Large Bolt and Stud
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
272 RED 50ML IDH 88442
Description
272 RED 50ML IDH 88442 THREADLOCKER ; 27240 272 50ML
Part # 88442
BDI # 1406169
Features
Other Features:
Anaerobic Technology | Food Grade | 9500 CP Viscosity | 200 In-Lbs Breakaway Torque | 220 In-Lbs Prevailing Torque
Container Type:
Bottle
Typical Use:
High Temperature
Texture:
Liquid
Color:
Red
Product Name:
Threadlocker
Product Type:
High Strength
PC 7218 25LB KIT IDH 1323940
Description
PC 7218 25LB KIT IDH 1323940 COMPOUND ; WEARING
Part # 1323940
BDI # 1055315
Features
Other Features:
Wearing Compound | Trowelable | Non Sagging | With Silicon Carbide
Container Type:
Kit
Typical Use:
Abrasion Protection
Texture:
Multiple Refer to Manufacturer
Color:
Gray
Product Name:
Coating
Product Type:
Ceramic Wearing Compound