BHA1412ZOH
Description
BHA1412ZOH NEEDLE ROLLER BEARING ; 7/8" BORE 1-3/16" OD 3/4" WID
Part # BHA-1412
BDI # 513655
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.188
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Heavy Duty | Oil Hole
Global Part Number GPN:
372586
Self Aligning:
No
BA1812ZOH
Description
BA1812ZOH NEEDLE BEARING ; 1-1/8" BORE 1-3/8" OD 3/4" WID
Part # BA-1812
BDI # 513455
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372409
Self Aligning:
No
CR24BUU
Description
CR24BUU CAM FOLLOWER BEARING ; 1-1/2" ROLLER DIA 7/8" ROLLER WIDTH
Part # CR-24-BUU
BDI # 514289
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Caged
Global Part Number GPN:
238307
BA1212ZOH
Description
BA1212ZOH NEEDLE BEARING ; 3/4" BORE 1" OD 3/4" WID
Part # BA-1212
BDI # 513424
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Oil Hole
Global Part Number GPN:
372378
Self Aligning:
No
CR10V
Description
CR10V CAM FOLLOWER BEARING ; 5/8" ROLLER DIA 13/32" ROLLER WIDTH
Part # CR10V
BDI # 514187
Features
Roller Width - Inch:
0.406
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
238200