CF 11/16 SB

COMPARE

CF 11/16 SB

Description
CF 11/16 SB CAM FOLLOWER BEARING ; 11/16" RLR DIA 7/16" RLR WD

MCGILL

Part # 2050112000

BDI # 343969

Features

Roller Width - Inch: 0.438
Thread Size: 1/4-28
Stud Diameter - Inch: 0.25
Stud Diameter - Millimeter: 6.35
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 17.475
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 20623

Price Inventory : Available to order
Loading Price
QTY