CFH 1 1/8 SB
Description
CFH 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD
Part # 2110512000
BDI # 347135
Features
Roller Width - Inch:
0.625
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
22559
RS160-1-OL
Description
160 O/L CHAIN OFFSET LINK ; 160 CHAIN 2" CHAIN PITCH COTTERED
Part # 160OL
BDI # 903581
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Offset Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602334
RS160-1-CL
Description
160 C/L CP CHAIN CONNECTING LINK ; 160 CHAIN 2" CHAIN PITCH COTTERED
Part # 160CL
BDI # 903579
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602513
Chain Series:
Standard
Internal Special Features:
No
RS160-2-CL
Description
160-2 C/L CP CHAIN CONNECTING LINK ; 160-2 CHAIN 2" CHAIN PITCH COTTERED
Part # 160-2CL
BDI # 903652
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Connecting Link
Roller Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
CF 1 1/8 SB
Description
CF 1 1/8 SB CAM FOLLOWER BEARING ; 1-1/8" RLR DIA 5/8" RLR WD
Part # 2110112000
BDI # 343942
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20671