ES4-R ELEMENT OMEGA 7300085
Description
ES4-R SPACER ELEMENT ; W/#4 CSC CAPSCREWS & RING
Part # 9648410
BDI # 18143330
Features
Component:
Spacer Element
Width - Millimeter:
184.15
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
4.56
Outside Diameter - Millimeter:
115.824
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | High Speed Ring Design | Maximum Shaft Distance 5
Coupling Type:
Elastomeric Coupling
Torque:
550In-Lbs
Width - Inch:
7.25
Features
Component:
Element
Width - Millimeter:
174.752
Inch - Metric:
Inch
Material:
Rubber
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Components May or May Not Intermix Among Brands | Split | Close Coupled | 0.75 Inch Distance Between Inboard Shaft Ends | 2.25 Inch Distance Between Hybris Shaft Ends
Coupling Type:
Elastomeric Coupling
Torque:
22132In-Lbs
Width - Inch:
6.88
24CH2267
Description
24CH2267 BEARING HANGER ; 3-7/16IN SHAFT DIA 25IN LENGTH 6IN WD
Part # 24CH2267
BDI # 617746
Features
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Mounting Flange to Center of Bearing - Inch:
16.5
Bearing Included Yes/No:
No
Mounting Flange to Center of Bearing - Millimeter:
419.1
Series:
226
Inch - Metric:
Inch
Length - Millimeter:
635
Other Features:
24 Inch Conveyor Dia | Friction Type Bearing | Flush Mounted Inside the Trough
Length - Inch:
25
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
155.448
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
9.84
Outside Diameter - Millimeter:
249.936
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
6.12
1120T10 COVER/GRID ASSY
Description
1120T10 COVER AND GRID ASSY ; 0776211
Part # 4300535
BDI # 18106531
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
191.516
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
7.54