6207C3
Description
6207C3 DEEP GROOVE BALL BRG ; 35MM BOREX72MM ODX17MM W SR OPEN 1-ROW
Part # 6207C3
BDI # 1412899
Features
Enclosure:
Open
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5391
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
MP-23
Description
MP-23 PILLOW BLOCK BEARING UNIT ; 1-7/16" BORE 2-1/8" BASE-CTR HGT 2 HOLE
Part # 701863
BDI # 351926
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
49.225
Other Features:
Single Row
Global Part Number GPN:
6162
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
40BS10 5/8
Description
40BS10 5/8 ROLLER CHAIN SPROCKET ; 1/2" P 10T 5/8" BORE
Part # 40BS10 5/8
BDI # 619497
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
With 2 Set Screw
Global Part Number GPN:
32401
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Finished Bore
6007DDU
Description
6007DDU DEEP GROOVE BALL BRG ; 35MM BOREX62MM ODX14MM W 1-ROW
Part # 6007DDU
BDI # 1412807
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6304ZZC3
Description
6304ZZC3 DEEP GROOVE BALL BRG ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 6304ZZC3
BDI # 1412982
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5850
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No