Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591589
Self Aligning:
No
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN:
239824
AXK160200-A/0-10
Description
AXK 160200 ; AXIAL NEEDLE CAGE ASSEMBLY
Part # AXK160200-A/0-10
BDI # 18312555
Features
Height - Millimeter:
5
Bore 1 - Inch:
6.299
Bore 2 - Millimeter:
160
Height - Inch:
0.197
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Single Row | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Other Features:
Full Complement | 3 Stage Sealing
Global Part Number GPN:
240031
Features
Inch - Metric:
Metric
Slot to Slot Distance - Inch:
2.992
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Slot Width - Inch:
0.472
Slot to Slot Distance - Millimeter:
76
Other Features:
Single Row | Double Lip Contact Seal
Global Part Number GPN:
674763
Housing Style:
Unit Only
Rolling Element:
Ball Bearing