350 TL BUSHING 480PB
Description
350 TL BUSHING 480PB ; TL PTS 150A-700A 13-20/TL CPLG PTS
Part # 604106
BDI # 345996
N4 CPLG CHAIN-10 FT
Description
N4 CPLG CHAIN-10 FT COUPLING CHAIN ; NON-RETURNABLE 10FT/BOX
Part # 116493
BDI # 18489894
500A TL FACING 2 PB
Description
500A TL FACING 2 PB ; 1-3/4" BORE X 2-1/2" HUB
Part # 604201
BDI # 346018
350-AG432 SPKT PKG
Description
350-AG432 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194617
BDI # 345919
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
For 350 Model Torque Limiter
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
350A-1 TL 7/8 FB
Description
350A-1 TL 7/8 FB MECHANICAL CLUTCH ; TORQUE LIMITER
Part # 465902
BDI # 345870