Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
591589
Self Aligning:
No
SB 22207 W33 SS
Description
SB 22207 W33 SS SPHERICAL ROLLER BEARING ; 35MMX72MMX23MM
Part # 0307006000
BDI # 1402450
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3206B-2ZTNC3
Description
3206B-2ZTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3206B-2ZTNC3
BDI # 17757655
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
2580-2
Description
2580-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1-1/4" BORE 0.998" WD
Part # 2580-20024
BDI # 1328756
Features
Component:
Cone
Width - Millimeter:
25.349
Inch - Metric:
Inch
Bore - Millimeter:
31.75
Bore - Inch:
1.25
Global Part Number GPN:
646454
Precision Class:
Standard
Width - Inch:
0.998
Basic Number:
2580
16284-2
Description
16284-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2-27/32" OD 5/8" WD
Part # 16284-20024
BDI # 1311183
Features
Component:
Cup
Width - Millimeter:
15.875
Inch - Metric:
Inch
Outside Diameter - Inch:
2.844
Outside Diameter - Millimeter:
72.238
Global Part Number GPN:
647709
Precision Class:
Standard
Width - Inch:
0.625
Basic Number:
16284