Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM | Spring-Loaded Lip Input Seal | Spring-Loaded Lip Output Seal | Input Shaft | Counter-Shaft and Output Bearing
Part Type:
Level-I Rebuild Kit
SCXT225A SCR CONV REDCR
Description
SCXT225A SCR CONV REDCR ; DOUBLE REDUCTION 23.46 RATIO SHAFT MOUNT
Part # 352066
BDI # 276102
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
74.6
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
23.46:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
PX90 TL 2517
Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB
Part # 010605
BDI # 239713
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
8.213
Length Thru Bore - Millimeter:
44.45
Length Thru Bore - Inch:
1.75
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type:
Elastomeric Coupling
Torque:
4502In-Lbs
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
95.25
Other Features:
Double Row | Double Collar
Global Part Number GPN:
522408
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
TXT225AT ATV TAPER BUSHED REDCR
Description
TXT225AT ATV TAPER BUSHED REDCR ; TAPER BUSHED 25 RATIO SHAFT MOUNT
Part # 242083
BDI # 270757
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.55