Features
Component:
Sleeve Assembly
Width - Millimeter:
169.062
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
Components should not be inter-mixed among brands - Flanged | Series H | Full Flex Coupling | Exposed Bolt
Coupling Type:
Gear Coupling
Torque:
759000In-Lbs
Width - Inch:
6.656
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
457.2
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
189.713
Other Features:
Components may or may not inter-mix among brands - Rigid Hub | Exposed Bolt | Solid Hub
Hub Diameter - Millimeter:
292.1
Coupling Type:
Gear Coupling
Torque:
759000In-Lbs
Features
Other Features:
Components may or may not inter-mix among brands
Coupling Type:
Disc Coupling | Gear Coupling
Part Type:
Exposed Bolt Fastener Set with Gasket
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
188.112
Other Features:
Components may or may not inter-mix among brands - Flex Hub | Solid Hub | 8.875 Maximum Bore with Standard Keyway
Hub Diameter - Millimeter:
292.1
Hub Diameter - Inch:
11.5
Coupling Type:
Gear Coupling
Torque:
759000In-Lbs