27370 / 2.75X3.751X0.438 CRWHA1 R
Description
CRSEAL 27370 / 2.75X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 27370
BDI # 1243867
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184754
11352 / 1.125X2.047X0.25 HM21 R
Description
CRSEAL 11352 / 1.125X2.047X0.25 HM21 R ; NON-RETURNABLE SGL LIP SEAL
Part # 11352
BDI # 1239458
Features
Housing Bore - Millimeter:
51.994
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604842
34888 / 3.5X4.501X0.438 CRWH1 R
Description
CRSEAL 34888 / 3.5X4.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 34888
BDI # 1414164
Features
Housing Bore - Millimeter:
114.325
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185520
13585 / 1.375X2.062X0.313 CRW1 R
Description
CRSEAL 13585 / 1.375X2.062X0.313 CRW1 R ; SGL LIP SEAL
Part # 13585
BDI # 1242673
Features
Housing Bore - Millimeter:
52.4
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.063
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
181858
13651 / 1.375X2.125X0.313 CRWA1 R
Description
CRSEAL 13651 / 1.375X2.125X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13651
BDI # 18204766
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case