5 5V 925 E
Description
5 5V 925 E V-BELT SHEAVE ; 5 GROOVES 9-1/4" OD BUSHED
Part # 5 5V 925 E
BDI # 621076
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
580327
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
5
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2B6.4SDS
Description
2B6.4SDS TRANSMISSION PULLEY ; 2 GROOVE 6.75" OD 1.3125" LTB 1.75" F WD
Part # 642B
BDI # 992628
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Solid Style | Bore Size 2 has No Keyway
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
2 B 74 SK
Description
2 B 74 SK V-BELT SHEAVE ; 2 GROOVES 7-3/4" OD BUSHED
Part # 2 B 74 SK
BDI # 616475
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7.75
Outside Diameter - Millimeter:
196.85
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580793
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2
2 B 80 SK
Description
2 B 80 SK V-BELT SHEAVE ; 2 GROOVES 8.35" OD BUSHED
Part # 2 B 80 SK
BDI # 616477
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
8.35
Outside Diameter - Millimeter:
212.09
Other Features:
QD Bushing | Web Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
581552
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SK
Number of Grooves:
2