TXT325CT CTV TAPER BUSHED REDCR
Description
TXT325CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 25:1 RATIO
Part # 243502
BDI # 270941
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
105.918
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Global Part Number GPN:
270753
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.55
SCXT325C SCR CONV REDCR
Description
SCXT325C SCR CONV REDCR ; DOUBLE REDUCTION 24.71 RATIO SHAFT MOUNT
Part # 243526
BDI # 270953
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
70.8
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
24.71:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
TXT415CT CTV TAPER BUSHED REDCR
Description
TXT415CT CTV TAPER BUSHED REDCR ; PARALLEL TORQUE-ARM 15:1 RATIO
Part # 244526
BDI # 271072
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
116.7
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
121.666
Nominal Center Distance - Inch:
4.79
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.42
SCXT225A SCR CONV REDCR
Description
SCXT225A SCR CONV REDCR ; DOUBLE REDUCTION 23.46 RATIO SHAFT MOUNT
Part # 352066
BDI # 276102
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
74.6
Reducer Type:
Parallel
Motor Included:
No
Nominal Ratio:
23.46:1
Input Type:
Shaft
Inch - Metric:
Inch
Other Features:
Screw Conveyor
Mounting Method:
Direct Mounted
TXT225AT ATV TAPER BUSHED REDCR
Description
TXT225AT ATV TAPER BUSHED REDCR ; TAPER BUSHED 25 RATIO SHAFT MOUNT
Part # 242083
BDI # 270757
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
70
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
95.25
Nominal Center Distance - Inch:
3.75
Other Features:
Double Reduction | Without Bushing | Other Mount Torque Arm Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.55