VFS3320-3DZ-03T
Description
VFS3320-3DZ-03T ; VALVE DBL SOLENOID BODY PT
Part # VFS3320-3DZ-03T
BDI # 17872321
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
1.4/1.7 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Closed Center/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
9.488
Voltage:
110-120/50-60 VAC