192050.00
Description
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V
Part # 192050.00
BDI # 556430
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.11
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid
1-056-764-07-QF
Description
105676407 QF BRAKE ASSEMBLY ; 25FT/LB IP55 TORQUE 230/460V
Part # 0306561
BDI # 20303735
Features
Enclosure:
IP55
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Coupler Brake | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
422705
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft
Features
Enclosure:
IP55
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
421071
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft
1-056-724-05-BF
Description
105672405BF SOLENOID ACTUATED BRAKE ; 6 FT/LB 115V 5/8 HUB NEMA 4 IP55
Part # 105672405BF
BDI # 24176569
Features
Enclosure:
IP55
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Coupler Brake | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
422496
Housing Style:
Cylindrical
Mounting Method:
Double C-Face | Shaft
Features
Enclosure:
IP55
Bore Profile:
Straight | Finished
Activation:
Electrical
Motion Type:
Stopping | Holding
Number of Stop Collars:
0
Inch - Metric:
Inch
Other Features:
Splined Hub | Manually Adjusting | Adjustable Torque | Class B Insulation | CSA Certified | UL Certified
Global Part Number GPN:
420888
Housing Style:
Cylindrical
Mounting Method:
C-Face | Shaft