GM3240-022
Description
GM3240-022 GAR-MAXAA SLEEVE BEARING ; NON RETURNABLE
Part # GM3240-022
BDI # 363285
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2
Nominal Outside Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
GAR-MAX
Outside Diameter - Inch:
2.505
Length Thru Bore - Millimeter:
34.925
Nominal Bore - Millimeter:
50.8
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
63.627