PX90 TL 2517

COMPARE

PX90 TL 2517

Description
PX90 TL 2517 COUPLING HUB ; 8.213" OD HUB 1-3/4" LTB

DODGE

Part # 010605

BDI # 239713

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 8.213

Length Thru Bore - Millimeter: 44.45
Length Thru Bore - Inch: 1.75
Other Features: Components May or May Not Intermix Among Brands | Taper Lock Bushing
Coupling Type: Elastomeric Coupling
Torque: 4502In-Lbs

Price Inventory : In stock
Loading Price
QTY
6J 7/8

COMPARE

6J 7/8

Description
6J 7/8 SLEEVE CPLG FLANGE ; 7/8" BORE 4" OD 1-15/16" HUB 1-7/32" LTB

MARTIN SPROCKET & GR

Part # 6J 7/8

BDI # 622547

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4

Length Thru Bore - Millimeter: 30.963
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 49.225
Coupling Type: Elastomeric Coupling
Torque: TPR 450In-Lbs

Price Inventory : Available to order
Loading Price
QTY