Page 1 of 12

Next

Compare
ML095 1

COMPARE

ML095 1

Description
ML095 1 JAW CPLG HUB ; 1" BORE 2-1/8" HUB DIA

MARTIN SPROCKET & GR

Part # ML095 1

BDI # 609353

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 2.125

Length Thru Bore - Millimeter: 25.4
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws
Mounting Method: Set Screw
Hub Diameter - Millimeter: 53.975
Coupling Type: Jaw Coupling

Price Inventory : In stock
Loading Price
QTY
NP45

COMPARE

NP45

Description
NP45 PILLOW BLOCK MOUNTED UNIT

RHP BEARING

Part # NP45

BDI # 1192161

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 49.225
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 54

Price Inventory : In stock
Loading Price
QTY
MP-31C

COMPARE

MP-31C

Description
MP-31C PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 704209

BDI # 352966

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row
Global Part Number GPN: 6211
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
NP1.3/8

COMPARE

NP1.3/8

Description
NP1.3/8 PILLOW BLOCK MOUNTED UNIT

RHP BEARING

Part # NP1.3/8

BDI # 1192058

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 42.88
Other Features: Single Row | Self-Lubrication
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 5

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 47.6

Price Inventory : In stock
Loading Price
QTY
SF1.3/4

COMPARE

SF1.3/4

Description
SF1.3/4 FLANGE MOUNTED UNIT ; 4-BOLT

RHP BEARING

Part # SF1.3/4

BDI # 1193824

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 49.23
Nominal Bolt Circle Diameter Round - Inch: 5.8
Housing Configuration: 1 Piece Solid
Other Features: Single Row

Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Set Screw
Nominal Bolt Circle Diameter Round - Millimeter: 148
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY