Page 1 of 4

Next

Compare
NU220EMC3

COMPARE

NU220EMC3

Description
NU220EMC3 CYLINDRICAL ROLLER BRG ; 100MM BOREX180MM ODX34MM W 1-ROW

NSK

Part # NU220EMC3

BDI # 17760800

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
N307-E-XL-M1

COMPARE

N307-E-XL-M1

Description
N307-E-XL-M1 ; CYLINDRICAL ROLLER BEARING

FAG

Part # N307-E-XL-M1

BDI # 1161656

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.15
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 447976
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
N318-E-XL-M1-C3

COMPARE

N318-E-XL-M1-C3

Description
N318E.M1.C3 ; CYLINDRICAL ROLLER BEARING

FAG

Part # N318-E-XL-M1-C3

BDI # 1161719

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.48
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN: 448007
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
NU 309 ECP

COMPARE

NU 309 ECP

Description
NU 309 ECP CYLINDRICAL RLR BRG ; 45MM BORE 100MM OD 25 WID RBEC 1

SKF

Part # NU 309 ECP

BDI # 1419935

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455763
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NJ209EW

COMPARE

NJ209EW

Description
NJ209EW CYLINDRICAL ROLLER BRG ; 45MM BOREX85MM ODX19MM W 1-ROW

NSK

Part # NJ209EW

BDI # 1191666

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY