14MX-28S-37

COMPARE

14MX-28S-37

Description
14MX-28S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193028

BDI # 1094879

Features

Pitch Diameter - Inch: 4.912
Flange Outside Diameter - Millimeter: 137.16
Inch - Metric: Metric
Outside Diameter - Inch: 4.802
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 124.765
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY