NN3007MBKRCC1P4

COMPARE

NN3007MBKRCC1P4

Description
NN3007MBKRCC1P4 CYLINDRICAL ROLLER BRG ; 35MM BOREX62MM ODX20MM W 2-ROW

NSK

Part # NN3007MBKRCC1P4

BDI # 17760843

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3007MBKRE44CC1P4

COMPARE

NN3007MBKRE44CC1P4

Description
NN3007MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 35MM BOREX62MM ODX20MM W 2-ROW

NSK

Part # NN3007MBKRE44CC1P4

BDI # 17760844

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY