RBC 5

COMPARE

RBC 5

Description
RBC 5 CAM FOLLOWER BEARING ; 5IN ROLL DIA FLAT SURFACE STUD

RBC BEARINGS

Part # RBC5

BDI # 795033

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Center Thrust Ring | Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY