Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
2.063
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Steel Cage | Heavy Duty | Oil Hole
Global Part Number GPN:
592032
Self Aligning:
No
350A-2;350A-20024
Description
350A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 1.575" BORE 0.854" WD
Part # 350A-20024
BDI # 1337745
Features
Component:
Cone
Width - Millimeter:
21.692
Inch - Metric:
Inch
Bore - Millimeter:
40.005
Bore - Inch:
1.575
Global Part Number GPN:
649048
Precision Class:
Standard
Width - Inch:
0.854
Basic Number:
350A
JM205149-2
Description
JM205149-N0000 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 50MM BORE 28MM WD
Part # JM205149-N0000
BDI # 1360674
Features
Component:
Cone
Width - Millimeter:
28
Inch - Metric:
Metric
Bore - Millimeter:
50
Bore - Inch:
1.969
Other Features:
Medium Duty
Global Part Number GPN:
649851
Precision Class:
Standard
Width - Inch:
1.102
Basic Number:
JM205149
22319EAE4
Description
22319EAE4 SPHERICAL ROLLER BRG ; 95MM BOREX200MM ODX67 MM W
Part # 22319EAE4
BDI # 1184330
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
563-2
Description
563-20024 TAPERED ROLLER BEARING CUP ; SINGLE 4-8 OD
Part # 563-20024
BDI # 1346765
Features
Component:
Cup
Width - Millimeter:
28.575
Inch - Metric:
Inch
Outside Diameter - Inch:
5
Outside Diameter - Millimeter:
127
Global Part Number GPN:
647836
Precision Class:
Standard
Width - Inch:
1.125
Basic Number:
563