29675-2
Description
29675-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 2-3/4" BORE 1" WD
Part # 29675-20024
BDI # 1333395
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Global Part Number GPN:
646033
Precision Class:
Standard
Width - Inch:
1
Basic Number:
29675
RCJ2 3/16
Description
RCJ2 3/16 FLANGE BRG UNIT ; 2-3/16" BORE 7.2" BOLT CIRCLE 4 HOLE
Part # RCJ2 3/16
BDI # 1371568
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547154
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
184
MP-31
Description
MP-31 PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE
Part # 701870
BDI # 351931
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55.575
Other Features:
Single Row
Global Part Number GPN:
6197
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
NP-31
Description
NP-31 PILLOW BLOCK BALL BEARING ; 1-15/16" BORE 2-1/4" BASE-CTR HGT 2 HOLE
Part # 700196
BDI # 351798
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Other Features:
Single Row
Global Part Number GPN:
6569
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
6.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6206-2RS1
Description
6206-2RS1 DEEP GROOVE BALL BRG ; 30MM BORE 62MM OD 16MM WD
Part # 6206-2RS1
BDI # 1422117
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
262944
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No