34A061X791G1
Description
34A061X791G1 ; .33HP 950RPM 3PH 50HZ 56 3418M TEFC F1 N
Part # 34A061X791G1
BDI # 20109455
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted